Vycor Beakers, Proscience Glass Shop
Catalog #: CA87003-560
Supplier: Proscience
Specifications
- Capacity:250 ml
- O.D.:67 mm
- Description:Griffin Low Form
- Height:86 mm
- Cat. no.:CA87003-560
- Supplier No.:GS13913-210
Specifications
About this item
These Vycor beakers are non-graduated.
Customers Who Bought This Also Bought