To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Color:White
- Description:Biopsy Cassettes
- Cat. no.:CA87002-424
- Supplier No.:M507-2SL
Specifications
About this item
Suitable for hoppers accepting plastic sleeves, these cassettes will load in cassette labeling instruments in one simple operation. The QuickLoad™ sleeve loads directly into the hopper and is ready for printing.
- Micromesh™ offers 0.38 mm square openings
- Large anterior slots allow for increased fluid exchange and faster sinking in liquids
- No biopsy pads are necessary
- Cassettes feature a recessed cover and a large square 27 mm compartment, perfect even for needle biopsies
- Made from Acetal
Molded from a special high density polymer, these cassettes keep specimens safely submerged in liquid and are resistant to the chemical action of histological solvents. The lid can be opened and closed as often as necessary and always relocks securely without danger of specimen loss. Anterior writing area is at a 45° angle to make the cassette more suitable to be used with automated cassette printers.