Deep Ledge Utility Carts, Metro™
Catalog #: CA82026-664
Supplier: Metropolitan Wire
Specifications
- Length:323/4"
- Width:211/2"
- Color:Gray
- Description:Three-Shelf Unit
- Cat. no.:CA82026-664
- Shipping Weight:37.5 lbs.
- Load Capacity:400 lbs.
- Supplier No.:BC2030-3DG
Specifications
About this item
Utility carts feature corrosion-proof polyurethane shelves with 7cm (23/4") deep ledges to contain products and spills
Smooth surfaces are designed to resist staining and wipe clean easily.
They have chrome-plated posts and an ergonomically-designed, chrome-plated handle. Carts are mounted on four resilient 10.2cm (4") diameter rubber casters. Three-shelf units have an easy-to-position center shelf that is adjustable in 2.5cm (1") increments. Each shelf can hold up to 68kg (150lbs.), and each unit can hold up to 181kg (400lbs.). Height: 104cm (41").
Certifications: NSF listed.
Ordering information: Carts are shipped knocked down and require no tools to assemble.
Customers Who Bought This Also Bought