KLEENGUARD® A40 Liquid and Particle Protection Sleeve Protectors, Kimberly-Clark Professional®
Catalog #: CA82007-672
Supplier: Kimberly-Clark
Specifications
- Clothing Size:One size
- Garment application:Chemical protection,Laboratory
- Length:45.7 cm (18")
- Color:White
- Environmentally Preferable:Waste Reducing
- Cat. no.:CA82007-672
- Supplier No.:44480
Specifications
About this item
Sleeve protectors are manufactured from breathable, microporous film laminate, which is an excellent particle barrier (100% dry particle holdout between 0.3–0.5µm)
Fabric also passes ASTM F1670 testing for penetration of blood and bodily fluids, for added protection. Sleeves offer a better liquid barrier, better particulate barrier, and are lower in lint than leading competitors. NFPA 99 Compliant Antistatic Material. Sleeves are 45.7cm (18") long and feature elastic on both ends.
Customers Who Bought This Also Bought