KLEENGUARD® A40 Liquid and Particle Protection Shoe Covers, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: CA82007-666
Supplier: Kimberly-Clark
Specifications
- Garment application:Chemical protection
- Shoe size:Universal
- Color:White
- Environmentally Preferable:Waste Reducing
- Cat. no.:CA82007-666
- Supplier No.:44490
Specifications
About this item
Shoe covers provide an excellent liquid and particle barrier. They are designed to be used in applications where Tyvek® material is typically worn. KLEENGUARD® A40 is a lamination of microporous film and a spunbond nonwoven material. KLEENGUARD® A40 laminate has a dry particle holdout of 100% between 0.3–0.5µm.
- Used in applications where Tyvek® material is typically worn
- Lamination of microporous film and spunbond nonwoven material
- Dry particle holdout of 100% between 0.3–0.5µm
Shoe covers have elastic at the tops
Meet ANSI/ISEA 101-1996.
Universal shoe cover 82007-666 has an elastic seam across the bottom and a length of 41.9cm (161/2") when stretched. Large and X-large shoe covers (82007-668 and -670) feature a sewn-in vinyl sole for traction and durability. The length from tip of toe to heel is 33.7cm (131/4") for 82007-668 and 38.1cm (15") for 82007-670.
Customers Who Bought This Also Bought