KLEENGUARD® A40 Liquid and Particle Protection Aprons, KIMBERLY-CLARK PROFESSIONAL®
Catalog #: CA82007-656
Supplier: Kimberly-Clark
Specifications
- Anti-static:Yes
- Clothing Size:One size
- Garment application:Medical,Clinical,Laboratory,Pharmaceutical
- W×L:71.1×101.6 cm (28×40")
- Color:White
- Environmentally Preferable:Waste Reducing
- Cat. no.:CA82007-656
- Supplier No.:44481
Specifications
About this item
Breathable, microporous film laminate for strong liquid and particulate barrier
Low in lint. Passes ASTM F1670 testing for penetration of blood and bodily fluids. Passes NFPA 99 criteria for antistatic materials.
Customers Who Bought This Also Bought