B352 Specimen Bottles and Caps, Simport Scientific
Catalog #: CA73970-110
Supplier: Simport Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:170 ml
- Dimensions:55×55×102 mm
- Description:Specimen Bottle
- Material:PP
- Neck Diameter:34 mm
- Supplier No.:B352
Specifications
About this item
Polypropylene bottle useful as a Drosophila stock bottle.
- Autoclavable
- Graduated from 0 to 170 ml and from 0 to 6 oz.
Bottles feature a dip-stick well for small volume testing and a pour spout for dripless pouring. The square base makes this bottle very stable.
Ordering information: Snap cap must be purchased separately.
Customers Who Bought This Also Bought