Nunc® IVF Four-Well Dishes, Thermo Scientific
Catalog #: CA73521-354
Supplier: Thermo Fisher Scientific
Specifications
- Ø:66 mm
- Growth Area:1.9 cm2/well (0.29 in.2/well)
- Surface Treatment:Nunclon® Δ
- Supplier No.:144444
Specifications
About this item
Four-well multidishes are for use in human In Vitro Fertilization (IVF) and provide security, safety, and reproducibility for valuable samples.
Dishes ensure proper orientation and prevent cross-contamination with the notched lid and dish. Prevent scratches on the well bottoms and maintain an optimal temperature with a 0.8mm raised edge.
Certifications: Produced under ISO 13485. MEA tested. CE marked class II medical device and FDA cleared for use in IVF. Uniquely certified based on a one-cell stage mouse embryo toxicity test. Stringent lot-level manufacturing controls ensure viability, reliability, and reproducibility.
Customers Who Bought This Also Bought