Polypropylene Vials, Starplex®
Catalog #: CA66410-024
Supplier: Starplex
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Cap included:Yes
- Cap Type:Screw cap, packed separately
- Capacity:10.00 ml
- Sterility:Non sterile
- Color:Clear
- Description:Unlabeled
- Cap Color:Yellow
- Bottom Style:Conical bottom
- Supplier No.:V112-YNL
Specifications
About this item
These vials are made of crack-resistant medical grade polypropylene.
- With or without screw caps
- Flat, conical or round bottoms
Available clear for easy visual inspection and amber for light-sensitive components. These vials provide convenient storage for samples.
Customers Who Bought This Also Bought