Nunc™ TripleFlask™, Cell Culture Flasks, Thermo Scientific
Catalog #: CA62407-082
Supplier: Thermo Fisher Scientific
Specifications
- Cap Type:Filter
- Cat. no.:CA62407-082
- Neck Style:Straight
- Growth Area:500 cm2
- Working Volume:100 - 200 ml
- Treatment:Nunclon™Δ
- Supplier No.:132913
Specifications
About this item
The Nunc™ TripleFlask™ is a 3-layer flask providing three times the growth surface of a T175 flask for the same footprint, saving space in the incubator.
- Recommended working volume is 200 ml
- Promotes monolayer adherent cell culture
- Also available barcoded (*) with large Code 128
- Nunclon Delta Certificate is included in each case for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility
- Available in non-treated format
Perform cell culture expansion and experience 500 cm² total growth area within the footprint of a standard flask using Thermo Scientific™ Nunc™ TripleFlask™ Treated Cell Culture Flasks. Total culture area is achieved by way of the three parallel layers and a straight neck design that works effectively within automation systems.
Nunc™ Delta surface treatment offers maximum adhesion for a broad range of cell types. Barcoding option for automation cell culture.
Customers Who Bought This Also Bought