Nunclon™ Delta MultiDishes, Sterile, Thermo Scientific
Catalog #: CA62407-068
Supplier: Thermo Fisher Scientific
Specifications
- Well Area:1.9 cm2
- No. of wells:4
- Packaging:4/Sleeve
- External Dimensions:66 x 66 mm
- Working Well Volume:0.4 - 1.0 ml
- Supplier No.:176740
Specifications
About this item
These polystyrene dishes with flat-bottom wells incorporate the Nunclon™Δ treated surface for optimal cell attachment and growth
Lids are keyed for a one-way fit. Rings in the lids reduce evaporation and condensation. Writing areas on both lids and dishes and individual alphanumeric markings allow easy identification of samples. Nontoxic and certified nonpyrogenic. Stackable.
Customers Who Bought This Also Bought