Falcon® Multiwell Cell Culture Plates, Corning
Catalog #: CA62406-165
Supplier: Corning
Specifications
- Sterility:Sterile
- Well Volume:6 ml
- Description:Cell culture plate with lid
- No. of wells:12
- Cat. no.:CA62406-165
- Packaging:1/tray
- Surface Treatment:Tissue culture (TC)
- Cell Growth Area:3.8 cm²
- Bottom Style:Flat bottom
- Supplier No.:353043
Specifications
About this item
Standard tissue culture (TC) and Corning® Primaria™ surface treatments is available. These plates are provided with various colors to suit various detection methods.
- Crystal-grade virgin polystyrene
- Nonpyrogenic
- Sterilized by gamma irradiation
- Growth area and volume are nominal
Individual and ready-stack (RS) trays are PET (Code 1) and recyclable.
Packaging: Convenient, peel-open medical-style packaging for individual product presentation.
Customers Who Bought This Also Bought