Order Entry
ContactUsLinkComponent
TUBE,MICREW W/O CAP 1.5ML1M/CS
Micrewtube™ Microcentrifuge Tubes, Simport Scientific
Catalog #: CA60872-801
Supplier:  Simport Scientific
TUBE,MICREW W/O CAP 1.5ML1M/CS
Micrewtube™ Microcentrifuge Tubes, Simport Scientific
Catalog #: CA60872-801
Supplier:  Simport Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Volume:
    1.5 ml
  • Style:
    Conical Bottom
  • Supplier No.:
    T341-5T

Specifications

About this item

Micrewtube™ Microcentrifuge tubes are ideal for freezer storage, boiling application and centrifugation, and will fit most standard microcentrifuge rotors.

  • Made of polypropylene
  • Can be used at temperatures from –196 to 121 °C

Low adhesion Micrewtubes™ Tubes are also available. The specially formulated polypropylene used to manufacture these tubes provides a low adhesion surface to obtain maximum sample yield.

Non-skirted tubes withstand high speed centrifugation up to 20000 ×g. Skirted tubes can withstand up to 17000 ×g. Available plain, graduated, or brown for light sensitive material. Available with or without molded ridges.

Certifications: Certified RNase-, DNase-, DNA- and Pyrogen-free.
Ordering information: Caps sold separately; please see T340 Series for caps.
Customers Who Bought This Also Bought