To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Volume:2.0 ml
- Cat. no.:CA60872-779
- Style:Self Standing
- Graduations:Graduated
- Supplier No.:T332-6SPR
Specifications
About this item
MICREWTUBE® is ideal for freezer storage, boiling application and centrifugation.
The cap is molded with a deep internal lip that fits snugly against the interior wall of the tube thus preventing the contents from coming in contact with the seal or threads. In the silicone O-ring version, tubes and caps are made of polypropylene. Will withstand temperatures from –196 to +121 °C and are autoclavable. In the lip seal version, tubes are made of polypropylene and caps are made of high density polyethylene. Will withstand temperatures from –196 to +110 °C.
All tubes and closures are manufactured in a clean environment. Tubes and screw caps are made of heavy wall construction and are built to last. Non skirted tubes withstand high speed centrifugation up to 20000×g, skirted tubes up to 17000×g.
and will fit most standard microcentrifuge rotors. Six styles of caps to choose from and three sizes of conical bottom or self-standing tubes (0.5, 1.5 and 2 ml) are available in sterile and non sterile format. All sterile tubes are gamma irradiated and packaged in tamperproof, resealable bags to protect remaining tubes from contamination.