Order Entry
ContactUsLinkComponent
PVC Disposable Base Mold
Disposable Base Molds, Simport Scientific
Catalog #: CA60872-016
Supplier:  Simport Scientific
PVC Disposable Base Mold
Disposable Base Molds, Simport Scientific
Catalog #: CA60872-016
Supplier:  Simport Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Length:
    15 mm
  • Width:
    15 mm
  • Height:
    5 mm
  • Cat. no.:
    CA60872-016
  • Supplier No.:
    M475-2

Specifications

About this item

These base molds offer the ease and convenience of a disposable mold, yet they are strong enough to be reused.

The specially formulated plastic material offers excellent thermal exchange. The molds have a smooth interior finish and rounded corners to facilitate specimen removal. They can be used with any standard cassettes and embedding rings.

The M475-10 base mold is designed especially for the M512 MACROSETTE®.

Delivery: Each case contains two dispenser boxes of 500 base molds.
Customers Who Bought This Also Bought