To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:5 ml
- Ø:12 mm
- Sterility:Non sterile
- Color:Natural
- Description:Culture Tubes
- Height:75 mm
- Material:PP
- Supplier No.:T400-3A
Specifications
About this item
These culture tubes are ideal for use in bacteriology, RIA, coagulation, and other routine laboratory procedures.
Polypropylene tubes are translucent and will withstand an RCF of over 3000×g during centrifugation.
Polystyrene tubes are transparent and will withstand centrifugation speeds up to 1400×g. Clear plastic guarantees no danger of glass activation during testing. They also tolerate aqueous solutions, mild bases, and weak acids, but not organic solvents, aromatic or chlorinated hydrocarbons. Polystyrene tubes cannot be autoclaved.
Precision molding with virgin thermoplastics ensures that tubes are uniform in size and shape, chemically clean, and ready to use.
They will also accept most common acids, solvents, and alkalies at room temperature. They are almost unbreakable and can be sterilized at 120 °C.