Falcon® Round Bottom High Clarity Polypropylene Tube, Disposable, Corning
Catalog #: CA60819-728
Supplier: Corning
Specifications
- Capacity:5 ml
- Ø:12 mm
- Sterility:Sterile
- Description:Plain Tube, with Cap
- Height:75 mm
- Packaging:25/Bag
- Supplier No.:352063
Specifications
About this item
These disposable, clear polypropylene tubes are best suited for procedures requiring high optical clarity, and thermal and chemical stability. Provide reliable containment of laboratory fluid samples.
- Dual position snap-cap prevents sample loss with ease of handling, heavier gauge walls, and unique construction provide a secure, positive seal
- Medical-style packaging materials
- 17×100 mm tubes have blue printed graduations and white writing patch
- Tube dimensions and volumes are approximate
- Widely used and referenced in laboratory protocols
- Sterile, nonpyrogenicity tested to less than 0.1 EU/ml (Cat. No. 352002 nonsterile)
These disposable, clear polypropylene tubes are best suited for procedures requiring high optical clarity, and thermal and chemical stability. Provide reliable containment of laboratory fluid samples.
3000 RCF rating (RCF claims refer to relative centrifugal force measured in g-force for materials with a specific gravity of 1.0 used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0 °C may have lower RCF ratings).
Customers Who Bought This Also Bought