Order Entry
ContactUsLinkComponent
BD Falcon* Polystyrene Test Tube
Falcon® Round-Bottom Polystyrene Tubes, Disposable, Corning
Catalog #: CA60819-295
Supplier:  Corning
BD Falcon* Polystyrene Test Tube
Falcon® Round-Bottom Polystyrene Tubes, Disposable, Corning
Catalog #: CA60819-295
Supplier:  Corning

Specifications

  • Cap Type:
    Snap Cap
  • Capacity:
    5 ml
  • Ø:
    12 mm
  • Sterility:
    Sterile
  • Height:
    75 mm
  • Packaging:
    25/Bag
  • Supplier No.:
    352058

Specifications

About this item

These disposable, clear polystyrene tubes are best suited for procedures requiring high optical clarity, and thermal and chemical stability. Provide reliable containment of laboratory fluid samples.

  • Dual position snap-cap prevents sample loss with ease of handling, heavier gauge walls, and unique construction provide a secure, positive seal
  • Medical-style packaging materials
  • Tube dimensions and volumes are approximate
  • Widely used and referenced in laboratory protocols
  • Sterile, nonpyrogenicity tested to less than 0.1 EU/ml (Cat. No. 352008 nonsterile)

These disposable, clear polystyrene tubes are best suited for procedures requiring high optical clarity, and thermal and chemical stability. Provide reliable containment of laboratory fluid samples.

Polyethylene snap-caps feature a unique, two-position fit: loose for aerobic culturing, tight for sealing. 1400 RCF rating (RCF claims refer to relative centrifugal force measured in g-force for materials with a specific gravity of 1.0, used in an appropriate rotor with correct cushion and safety precautions. Tubes used with organic solvents at temperatures below 0 °C may have lower RCF ratings).

Customers Who Bought This Also Bought