VWR® Ring Supports, Laboratory
Catalog #: CA56250-046
Supplier: VWR International
Specifications
- O.D.:110 mm (4")
- Environmentally Preferable:Low Manufacturing Impact
- Inner Diameter:60 mm (2²⁄₅")
- For Flask Size:200 - 500 ml
Specifications
About this item
Ring supports are made of compressed cork for supporting flasks or dishes.
- Compressed cork construction
- Internal bevel at top
- Solid support for round-bottomed vessels
An internal bevel at top provides a secure support for round-bottomed vessels.
Customers Who Bought This Also Bought