Order Entry
ContactUsLinkComponent
Eppendorf* Vacufuge* Concentrator
Vacufuge Plus Concentrator
Catalog #: CA53512-618
Supplier:  Eppendorf
Eppendorf* Vacufuge* Concentrator
Vacufuge Plus Concentrator
Catalog #: CA53512-618
Supplier:  Eppendorf

Specifications

  • Sample volume:
    0.2 - 50 ml
  • Description:
    Vacfuge plus concentrator system with port, integrated diaphragm vacuum pump, 20 hPa (20 mbar) vacuum, includes F-45-48-11 rotor
  • W×D×H:
    basic: 33×37×23 cm (12.6×14.5×9.1")
    system: 33×58×29 cm (12.6× 20.9×11.7")
  • Speed:
    1400 rpm
  • Electrical:
    120 V, 50 - 60 Hz (US)
  • Tube Capacity:
    48×1.5/2.0 ml
  • Supplier No.:
    022820109

Specifications

About this item

The eppendorf vacufuge plus facilitates fast and efficient, gentle vacuum concentration of DNA, RNA, nucleotides, proteins and other liquid or wet samples with its advanced heating technology. Its coated lid provides superior chemical resistance against many acids and organic solvents.

  • Comes in 3 system configurations
  • Extremely quiet operation <50 dB(A)
  • Chemical-resistant, maintenance-free PTFE diaphragm pump eliminates the need for changing pump oil
  • Small footprint saves valuable bench space, Coated lid with superior chemical resistance
  • Wide variety of 15 different rotor options to accommodate tubes from 0.2 to 50 ml, microplates and PCR plates
  • Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
  • Can be connected with most commercially available cold traps for use with vapors

The Vacufuge plus provides an ergonomic, intuitive and durable solution that fits comfortably on any laboratory bench. The coated lid improves durability by providing chemical resistance against acids and organic solvents.

The Eppendorf concentrator Vacufuge plus is available in three configurations, designed to meet your individual laboratory needs:
- The basic Vacufuge plus system for connection to an external vacuum pump
- The Vacufuge plus complete system with an integrated, solvent-resistant, maintenance and oil-free PTFE diaphragm vacuum pump and condensation trap
- The Vacufuge plus complete system as above, but with an extra vacuum port added so you can use the integrated pump separately without having to disconnect it

Maximum capacity of 144 vessels/2 microplates

Certifications: UL Listed, Certificate of Quality/Conformity (ISO 9001, ISO 13485, ISO 14001)
Customers Who Bought This Also Bought