Falcon® Individually Wrapped Serological Pipettes, Corning
Catalog #: CA53106-441
Supplier: Corning
Specifications
- Capacity:50 ml
- Description:Standard
- Cat. no.:CA53106-441
- Packaging:Individually wrapped in paper/plastic (25/bag)
- Color Code:Black
- Subdivisions:1 ml
- Overfill Capacity:10.0 ml
- Supplier No.:357550
Specifications
About this item
The pipettes graduation alignment system is a fast and simple way to bring graduations to your line of sight. Polystyrene, disposable pipettes for tissue culture, bacteriological, and research applications.
- Sterile
- RNase-/DNase-free
- Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/ml
- Color-coded package and markings for ease of identification
Simply pop open or peel back the top of the pipette package and line up the pipettor before completely removing the pipette from its wrapping. When you remove the pipette from its package, the graduations should face you every time.
Packaging: Individually wrapped in plastic-peelable bags, recyclable.
Customers Who Bought This Also Bought