Falcon® CultureSlides, Corning
Catalog #: CA53106-306
Supplier: Corning
Specifications
- Well Area:0.7 cm2
- No. of wells:8
- Working Volume:0.7 - 0.8 ml
- Supplier No.:354118
Specifications
About this item
Soda-lime glass slide, PS vessel, lid and tool for loosening chamber.
- Chamber easily and safely removed using the disposable safety removal tool
- Pressure-sensitive, biocompatible, acrylic-adhesive gasket remains with the vessel after removal, not on the slide, facilitating further processing or placement of coverslips
- Blue hydrophobic border defines cell culture areas
- Wells numbered for easy identification
- Trays designed for incubator use
Falcon® CultureSlides allow cells to be cultured and then analyzed on a glass microscope slide. Cells are grown in a plastic chamber attached to a specially prepared microscope slide. Cells can be fixed and stained in situ without disruption of the cell monolayer.
W×L: 25×75 mm with 1.2 mm bevelled edge
Ordering information: Supplied with removal tool and key.
Customers Who Bought This Also Bought