Falcon® Disposable Transfer Pipettes, Corning
Catalog #: CA52947-948
Supplier: Corning
Specifications
- Capacity:3 ml
- Sterility:Non sterile
- Overall Length:15.2 cm (6")
- Supplier No.:357524
Specifications
About this item
PE, disposable.
- 1 and 2 ml graduations
- Small tip ensures consistent reproduction of drop size
Ordering information: Nonsterile pipettes are bulk packaged. Sterile pipettes are individually wrapped.
Customers Who Bought This Also Bought