Order Entry
ContactUsLinkComponent
SYRINGE RC 13MM 0 2UM NS PK100
Whatman™ SPARTAN Syringe Filters Certified for HPLC Sample Prep, Whatman products (Cytiva)
Catalog #: CA52844-782
Supplier:  Cytiva
SYRINGE RC 13MM 0 2UM NS PK100
Whatman™ SPARTAN Syringe Filters Certified for HPLC Sample Prep, Whatman products (Cytiva)
Catalog #: CA52844-782
Supplier:  Cytiva

Specifications

  • Ø:
    13 mm
  • Pore size:
    0.20 µm
  • Color:
    Dark brown
  • Cat. no.:
    CA52844-782
  • Membrane:
    RC
  • Inlet/outlet Connections:
    Female luer lock/Male luer
  • Supplier No.:
    10463100

Specifications

About this item

SPARTAN syringe filters with regenerated cellulose (RC) membrane provide reproducible filtration of organic and aqueous solutions for high performance and ultra-high performance liquid chromatography (HPLC and UHPLC) sample preparation.

  • Hydrophilic membrane made of regenerated cellulose fiber exhibits low protein binding membrane
  • Disposable filter unit with PP housing
  • Excellent chemical resistance to common aqueous and organic solvents, so recommended for HPLC method sample preparation
  • Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254 nm with water, methanol, and acetonitrile
  • Documented batch-to-batch quality and consistency, ensuring reproducible results
  • Low dead volume Mini-tip option
  • Recyclable after use

SPARTAN syringe filters with regenerated cellulose (RC) membrane provide reproducible filtration of organic and aqueous solutions for high performance and ultra-high performance liquid chromatography (HPLC and UHPLC) sample preparation.

HPLC sample preparation often requires a filtration step before samples can be used for liquid column chromatography. This step helps to clarify peaks of chemical compounds being analyzed and protects the HPLC column from large particles that might damage it.

SPARTAN regenerated cellulose filters from Cytiva's business cater to this need, because their regenerated cellulose hydrophilic membrane is resistant to common HPLC grade solvents and exhibits very low levels of extractables that could otherwise interfere with chromatographic analysis.

In addition to their use as HPLC syringe filters, SPARTAN filters can be used in capillary gel electrophoresis, protein sample ultrafiltration, UV/VIS analysis, and any application requiring a chemically resistant, low protein binding, hydrophilic membrane in a polycarbonate filter housing.

Certifications: Certified for HPLC sample prep.
Customers Who Bought This Also Bought