Closures for 2 ml Screw Top Vials, Agilent Technologies
Catalog #: CA5182-0727
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:12 mm
- Description:Screw caps, open top
- Material:PP
- Cat. no.:CA5182-0727
- Cap Color:Green
- Supplier No.:5182-0727
Specifications
About this item
Customers Who Bought This Also Bought