CrossLab Vespel Ferrules for GC, Agilent Technologies
Catalog # CA5181-3322
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Description:Ferrule, 0.4 mm Int.Ø, 0.1 to 0.25 mm column
- Material:Vespel®
- Cat. no.:CA5181-3322
- Supplier No.:5181-3322
Specifications
About this item
Vespel ferrules provide a leak-free connection between the column and injector. Vespel ferrules can withstand temperatures as high as 280 °C.
- 100% Vespel ferrules should only be used for isothermal applications
- Can be reused or removed easily
- Excellent sealing material when making metal or glass connections
- Long lifetime
100% Vespel ferrules offer excellent sealing capabilities when making metal or glass connections. Vespel ferrules are recommended for low temperature, isothermal applications up to 280 °C as they tend to shrink more during temperature cycling.
Frequently Bought Together