Closures for 2 ml Crimp Top Vials, Agilent Technologies
Catalog #: CA5181-1212
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:11 mm
- Septum:Black FKM
- Description:Crimp caps, certified
- Material:Aluminium
- Cat. no.:CA5181-1212
- Cap Color:Silver
- Supplier No.:5181-1212
Specifications
About this item
Customers Who Bought This Also Bought