BioBlock™ 96-Well Deep Well Plates, with 600 µl 8-Tube Strips, Simport Scientific
Catalog #: CA48648-150
Supplier: Simport Scientific
Specifications
- Sterility:Non sterile
- Well Volume:600 µL
- Color:Natural
- Description:BioBlock™ 96-Well Deep Well Plate, with Removable Tube Strips
- Material:PP
- Supplier No.:T110-2
Specifications
About this item
These BioBlock™ plates feature 600µl wells for smaller volume applications
They include a standard polypropylene BioBlock™ Deep Well Plate along with 12 polypropylene eight-tube strips. In model 89499-352, tube strips are removable and can be ordered separately. In model 89499-354, tube strips are welded by ultrasound. DMSO resistant.
BodyTextAccessories: The domed 8-Strip Cap is designed to fit the T110-15 tube strip.
Ordering information: Strips of eight 600µl tubes and cap strips can also be ordered separately.
Customers Who Bought This Also Bought