Order Entry
ContactUsLinkComponent
HISTOSETTE 1 W/LD ORGE 1500/CS
Histosette® I Processing and Embedding Cassettes, Simport
Catalog #: CA48648-095
Supplier:  Simport Scientific
HISTOSETTE 1 W/LD ORGE 1500/CS
Histosette® I Processing and Embedding Cassettes, Simport
Catalog #: CA48648-095
Supplier:  Simport Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Color:
    Orange
  • Description:
    Tissue Cassettes
  • Cat. no.:
    CA48648-095
  • Supplier No.:
    M490-11

Specifications

About this item

These disposable plastic cassettes with lids are made of acetal polymer and hold tissue or biopsy specimens during the embedding process and for storage.

These disposable plastic cassettes with lids are made of acetal polymer and hold tissue or biopsy specimens during the embedding process and for storage.

They keep specimens safely submerged in liquid and are totally resistant to the chemical action of histological solvents. The efficient flow-through slots maximize fluid exchange and ensure proper drainage. The one-piece integral lid eliminates the need for separate steel lids. The lid can be easily snapped apart and locked into the base of the cassette. Lids can be opened and closed as often as necessary and always relock securely without danger of specimen loss. Large labeling areas are located on three sides of the cassette. The anterior writing area is at a 30° angle. The biopsy cassettes feature 1mm square openings.

Ordering information: Cassettes are available in 11 non cytotoxic, non metallic colors, and three fluorescent colors. Each case contains three dispenser boxes of 500 cassettes.
Customers Who Bought This Also Bought