Rotors and Accessories for Eppendorf® Compact Centrifuges
Catalog #: CA47743-520
Supplier: Eppendorf
Specifications
- Description:Adapter, for 1 conical tube 50 ml, 2 pieces
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Maximum Speed:—
- Maximum RCF:—
- For Use With:Rotor A-4-38, round (47743-508)
- Maximum Capacity:1×50 ml conical tube per adapter (4 per rotor) (max diameter 30 mm)
- Supplier No.:022639226
Specifications
About this item
For use with 47743-472 series centrifuges
Rotors may be used with all centrifuge models in the series. Rotors and accessories are autoclavable to 121 °C (250 °F) for 20 minutes.
Customers Who Bought This Also Bought