To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:glutaGRO™, Liquid 200 mM Solution (with 8.5 g/L NaCl)
- Storage temperature:Ambient/Refrigerate
- Shipping temperature:Ambient
- Volume:100 ml
- Supplier No.:25-015-CI
Specifications
About this item
Cells grown in traditional media supplemented with L-glutamine are susceptible to toxicity
With Corning® glutagro™, cells receive this needed supplement in the healthiest environment possible. This modified form of L-glutamine does not degrade into ammonia in storage and incubation, minimizing toxicity and improving culture quality.