Specifications
- Capacity:0.2 ml
- Format:Strip
- Description:8-tube strips of tubes
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Supplier No.:951010022
Specifications
About this item
Polypropylene tubes feature a contamination shield on a hinged lid that ensures a tight seal and allows the lid to click into a defined position of approximately 90°.
Supplied with etched writing surfaces, these highly transparent tubes are designed with thin and even walls for temperature precision, a crucial factor in quality and speed of heat transfer.
The work tray for 96 tubes is placed in a frame to form a rack for 0.2 ml tubes. Both tubes and trays can be autoclaved at 121 °C (250 °F) for 20 minutes. All tubes are certified to be free of any detectable human DNA, DNase, RNase, or PCR inhibitors.
The 0.2 ml tubes can be used with all thermal cyclers with 0.2 ml block format. The 0.5 ml tubes may be used with all thermal cyclers with 0.5 ml block format.