Butyl Synthetic Rubber Gloves, Showa
Catalog #: CA32892-050
Supplier: Showa-Best Glove
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:L
- Length:35.6 cm (14")
- Disposable / reusable:Disposable
- Thickness:30 mil
- Cat. no.:CA32892-050
- Supplier No.:878-09
Specifications
About this item
Highly resistant to corrosive acids.
- Excellent hand protection for handling esters and ketones
- Provide the highest permeation resistance against gases and water vapor of any glove material
Each pair of injection-molded, hand-specific gloves are nonpowdered, unlined, and unsupported. Cuff is rolled. Smooth, 30 mil butyl is flexible and durable, but not as strong as natural rubber. It provides good chemical resistance to bases, alcohols, amines and amides, glycol esters, nitrocompounds, and aldehydes, but does not perform well with halogen compounds, aliphatic hydrocarbons, or aromatic hydrocarbons. Color: black.
Customers Who Bought This Also Bought