Falcon® Individually Wrapped Serological Pipettes, Corning
36 ml extended capacity, 25 ml, 11.0 ml, 0.5 ml, Purple, Individually wrapped in advantage all-plastic (50/bag)
Supplier: Corning
Supplier #: 356535
Jump to:
Product Details & Documents
The pipettes graduation alignment system is a fast and simple way to bring graduations to your line of sight. Polystyrene, disposable pipettes for tissue culture, bacteriological, and research applications.
- Sterile
- RNase-/DNase-free
- Noncytotoxic, nonpyrogenicity tested to less than 0.1 EU/ml
- Color-coded package and markings for ease of identification
Simply pop open or peel back the top of the pipette package and line up the pipettor before completely removing the pipette from its wrapping. When you remove the pipette from its package, the graduations should face you every time.
Packaging: Individually wrapped in plastic-peelable bags, recyclable.
Specifications
- Capacity:25 ml
- Description:36 ml extended capacity
- Packed:Individually wrapped in advantage all-plastic (50/bag)
- Color code:Purple
- Subdivisions:0.5 ml
- Overfill capacity:11.0 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



