To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Membrane Material:—
- Color:—
- Description:Nanosep® filtrate vial 100/PK
- Operating temperature range:-
- Overall length:-
- Max. sample volume:-
- Effective filtration area:-
- Final concentrate volume:-
- Max. centrifugal force:-
- Supplier No.:FD001X34
Specifications
About this item
NAB Nanosep® is a low cost alternative to expensive kits that yields quantity and quality of nucleic acid suitable for downstream applications, such as PCR, sequencing, and RE digestion. NAB nanoseps offer various protocols that help the end user save money without sacrificing results.
- Facilitates isolation of RNA, genomic DNA, and plasmid DNA
- Suitable for use with a variety of starting material
- Low cost alternative to costly kits
This device for Nucleic Acid Binding (NAB Nanosep®) is a multipurpose centrifugal device offering researchers the flexibility to purify plasmid DNA, genomic DNA or total RNA from a variety of starting materials: a single column for multiple applications. New NAB Nanosep® centrifugal device provides higher binding of nucleic acids due to its innovative double layer glass fiber membrane which incorporates a dual layer silica-based quartz glass fiber media to allow for efficient binding of DNA and RNA, while providing smooth flow and rapid processing of samples.
Higher yields generate enough sample for multiple downstream applications, thus saving time and money by not requiring processing of additional samples. It can recover from 10000 down to 50 base pairs allowing researchers to analyze the widest range of nucleic acid fragments in a single spin device. The device offers flexibility without sacrificing on quantity or quality of the nucleic acid, and is supported by comprehensive protocols for sample processing.