To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Membrane Material:Bio-Inert
- Pore size:0.20 µm
- Color:Aqua
- Description:Nanosep® MF
- Operating temperature range:0 to 40°C (32 to 104°F)
- Overall length:4.5 cm (125/32"), with cap
- Max. sample volume:500 µL
- Effective filtration area:0.28 cm2
- Final concentrate volume:15 µL
- Max. centrifugal force:14,000 g
- Cat. no.:CA29300-638
- Supplier No.:ODM02C33
Specifications
About this item
Simple, reliable processing samples of 50 to 500 μl.
- Available with low protein-binding Omega, Bio-Inert, wwPTFE membranes, and nucleic acid binding glass fiber membranes
- wwPTFE is an all-purpose, hydrophilic membrane that offers low protein binding and low levels of UV-absorbing extractables
- Nucleic acid binding (NAB) Nanoseps have a unique dual layer glass fiber membrane allowing isolation of all nucleic acids
- Constructed of low-binding polypropylene
- Ultrasonically welded seals prevent bypass or seal failure
- Fits standard centrifuge rotors that accept 1.5 ml tubes
Omega modified PES membranes come in a wide range of MWCOs, color-coded for easy identification and result in typical recoveries are >90%. Bio-Inert® modified nylon membranes exhibit 25 to 50% lower binding than traditional nylon membranes.
Nanosep® Centrifugal devices with Omega ultrafiltration are ideal for rapid concentrating and desalting of biomolecules, as well as fractionation application such as PCR clean up. Bio-Inert® modified nylon microfiltration devices are used when samples require particulate removal.
The universal wwPTFE membrane is suitable for sample preparation of both aqueous solutions and harsh organics prior to HPLC or UHPLC analysis.
The NAB Nanosep exhibits efficient binding of both DNA and RNA, with excellent yields due to its unique dual layer membrane. Nanosep centrifugal devices give rapid sample processing and the receiver tubes are constructed of polypropylene, to reduce non-specific binding of biomolecules.