Falcon® Cell Culture Flasks, Corning
Catalog #: CA29185-298
Supplier: Corning
Specifications
- Cap Type:Vented
- Cat. no.:CA29185-298
- Packaging:100/Bag
- Neck Style:Canted
- Growth Area:12.5 cm2
- Supplier No.:353107
- Total Volume:25 ml
Specifications
About this item
PS, tissue culture-treated, sterile, non-pyrogenic.
- Easy to read printed volumetric graduations, and writing patch
- Vented caps incorporate a 0.2 µm hydrophobic membrane
- Convenient, peel-open, medical-style packaging ensures flask sterility is maintained
Vacuum gas plasma tissue culture treatment ensures consistent cell attachment, spreading and growth.
Barcoded (robotics/automation compatible).
Caution: NOTE: Culture area and capacity are nominal.
Customers Who Bought This Also Bought