Streptavidin Mag Sepharose, Cytiva
Catalog #: CA28985799
Supplier: Cytiva
Specifications
- Size:5 x 1 mL
- Storage conditions:4 to 8°C, 20% Ethanol, 10% medium slurry
- Particle size:37 μm - 100 μm
- Solubility:Liquid and suspension; easily soluble in cold water and hot water
- Binding capacity:>300 µg biotinulated BSA/ml of medium slurry
- Cat. no.:CA28985799
- Supplier No.:28985799
Specifications
About this item
Streptavidin Mag Sepharose magnetic beads are designed for simple and efficient enrichment of target proteins through immunoprecipitation and purification of biotinylated biomolecules.
- High-capacity small-scale purification of proteins from cell lysates and biological fluids
- High purity and yield
- Easy parallel screening of proteins with high repeatability
- Simple enrichment of proteins from small or large sample volumes (low µl to high ml scale)
Utilizes strong interaction between biotin and streptavidin ligand immobilized on magnetic beads. Magnetic beads are used to simplify sample handling in small-scale purifications. Available in two pack sizes: 2×1 ml 10% medium slurry and 5×1 ml 10% medium slurry. 1 ml of 10% medium slurry is equal to 100 μl sedimented medium, sufficient for 20 purification runs.
Customers Who Bought This Also Bought