Viton® Unsupported Gloves, Showa
Catalog #: CA28888-328
Supplier: Showa-Best Glove
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:S
- Length:30.5 cm (12")
- Thickness:12 mil
- Cat. no.:CA28888-328
- Supplier No.:892-7
Specifications
About this item
Best® Viton® Fluoroelastomer rubber provides superior resistance to highly corrosive acids.
- Excellent for handling aliphatic and aromatic hydrocarbons
- Chemical resistant glove
This synthetic rubber provides the highest permeation resistance to high molecular aromatic hydrocarbons such as Benzene, Toluene, Xylene and Polychlorinated Biphenyls (PCBs) of any protective material used to make gloves.
These are used in military applications, acids and caustics, chlorinated solvents fuels etc.
Viton gloves provide the ultimate combination of protection and dexterity.
Customers Who Bought This Also Bought