Envirochek™ and Envirochek™ HV Sampling Capsules, Cytiva (Formerly Pall Lab)
Catalog #: CA28145-720
Supplier: Cytiva
Specifications
- Pore size:1 µm
- Description:Enivrochek™ HV, Bulk
- Inlet/outlet connection:1.3 cm (1/2") straight hose barb
- Effective filtration area:1300 cm2
- Cat. no.:CA28145-720
- Supplier No.:12098
Specifications
About this item
Designed for collection and recovery of waterborne contaminants, Cryptosporidium, and Giardia, with typically greater than 70% recovery of target organisms.
- Designed for waterborne contaminants
- Disposable
- No cross contamination
Completely disposable to ensure technician safety and no cross contamination of testing.
Certifications: Meet EPA requirements for methods 1622 and 1623, ISO/DIS 15553-2006, and United Kingdom DWI regulatory testing of finished water.
Ordering information: Laureth 12 required for elution solution. One bottle provides 200 tests.
Customers Who Bought This Also Bought