Filter Funnels, 25 mm, Cytiva (Formerly Pall Lab)
Catalog #: CA28144-754
Supplier: Cytiva
Specifications
- Capacity:200 ml
- Material:Polysulfone
- Sterilisation:Provided non-sterile. Autoclavable if desired at 121 - 123 °C (250 - 253 °F) at 1.0 bar (100 kPa, 15 psi) for 15 - 20 min.
- Connections:Stem inserts into standard size No. 2 rubber stopper
- Cat. no.:CA28144-754
- Effective Filtration Area:2.9 cm2
- Supplier No.:4203
Specifications
About this item
The 25 mm filter funnels are ideal for liquid clarification, vacuum filtration, scintillation counting studies, particle contamination analysis, etc.
- Material options available
The polysulfone filter funnels are less expensive than stainless steel filter funnels and more durable than glass hardware
The stainless steel filter funnels are corrosion-resitant and offer excellent chemical compatibility.
They are available in 50 and 200 mL capacities.
Customers Who Bought This Also Bought