Acro® 50 Vent Filters with Emflon® II Membrane, Cytiva (Formerly Pall Lab)
Catalog #: CA28143-838
Supplier: Cytiva
Specifications
- Pore size:0.2 µm
- Description:Acro® 50 Filter
- Cat. no.:CA28143-838
- Supplier No.:A50V002P2
- Max. ambient temperature:60 °C (140 °F)
- Max. operating pressure:4.1 bar (60 psi) at ambient temperature
- Filtration area:20 cm²
Specifications
About this item
These 50 mm filters ideal for use in air or gas applications and for venting of bioreactors, fermentation tanks, and carboys.
- Disposable
- Non sterile
- Hydrophobic
- Can be gamma irradiated
Hydrophobic polyvinylidene fluoride (PVDF) Emflon® II 0.2 µm membrane in polypropylene housing. Lightweight device will not crimp tubing. Inlet/outlet hose connections are 6.4 to 12.7 mm (¹/₄ to ¹/₂") stepped hose barbs with slip Luer Int. Ø. in the hose barb. Autoclavable at 121 °C (250 °F) for 20 minutes.
Customers Who Bought This Also Bought