Specifications
- Capacity:300 ml
- Pore size:0.2 µm
- Description:Supor® white, gridded membrane
- Effective filtration area:13.46 cm²
- Dimensions:300 ml: 8.9H×8.7W cm (3.5×3.4)
- Cat. no.:CA28143-574
- Supplier No.:4818
Specifications
About this item
Save time with disposable units by eliminating the cleaning and sterilization required with reusable funnels.
The unique squeeze separation makes membrane retrieval easy. Choose from 0.45µm GN-6 Metricel® (mixed cellulose ester) membrane used for most applications, 0.2 and 0.45µm Supor® (polyethersulfone) membrane to minimize binding of inhibitory substances, or Metricel® Black (modified polyethersulfone) membrane for better contrast with light colored colonies. Available in 100 and 300mL capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15-30 kGy.
- Disposable
- Ideal for aqueous solutions
- Squeeze separation
MicroFunnel™ filter funnels are ideal for testing any aqueous solution for microbial contamination using the principles of Membrane Filter (MF) technique
The unique squeeze separation makes membrane retrieval easy. Choose from 0.45 µm GN-6 Metricel® (mixed cellulose ester) membrane used for most applications, 0.2 and 0.45 µm Supor® (polyethersulfone) membrane to minimize binding of inhibitory substances, or Metricel® Black (modified polyethersulfone) membrane for better contrast with light colored colonies. Available in 100 and 300 ml capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15 to 30 kGy.
Applications include quality control analysis in pharmaceutical production, analyzing process water for industrial applications, and testing drinking water or wastewater for contamination.