Whatman™ GD/X Sterile Syringe Filters
Catalog # CA28138-400
Supplier: Cytiva
Specifications
- Ø:25 mm
- Housing Material:PP
- Pore Size:0.20 µm
- Sterility:Sterile
- Volume:>10 ml
- Autoclavable:Autoclave at 121 ºC (131 ºC max) at 1 bar (15 psi) for 20 minutes
- Dimensions:21.6×29.8 mm
- Max. operating pressure:5.2 bar (75 psi)
- Pre-filter:100% Borosilicate Glass Fiber
GMF 150 10 µm: 1 µm
GF/F 0.7 µm - Filtration Area:4.6 cm²
- Membrane:PVDF
- Inlet/outlet Connections:Luer lock female/Luer male
- Supplier No.:6900-2502
Specifications
About this item
Cytiva's Whatman GD/X sterile syringe filter is designed to support filtration of viscous, hard-to-filter samples with high solids content.
- Reduces need for multiple syringe filters by processing three to seven times more sample volume than syringe filters without prefilters
- Female luer lock for leak-free connections
- High-efficiency Whatman GMF 150 and GF/F pre-filter media
- Eliminates or greatly reduces the need to carry out separate prefiltration step for difficult-to-filter samples
- Recyclable after use
Cytiva's GD/X sterile syringe filter is suitable for preparing viscous, dense, or otherwise hard-to-filter samples prior to a variety of analytical methods.
Sterile GD/X syringe filters combine a polypropylene housing, Whatman GMF 150 and GF/F pre-filter media, and one of the following membrane materials:
- Polyethersulfone (PES)
- Polyvinylidene difluoride (PVDF)
- Cellulose acetate
- Glass microfiber
Cytiva also offers non sterile Whatman GD/X syringe filters.
Frequently Bought Together