Nunc™ Cell Culture/Petri Dishes, Thermo Scientific
Catalog #: CA25382-334
Supplier: Thermo Fisher Scientific
Specifications
- Ø:35 mm
- Description:Nunclon™Δ Treated
- Height:10 mm
- Growth Area:8.8 cm²
- Diameter ×H:35×10 mm
- Supplier No.:153066
Specifications
About this item
Perform a variety of applications across a broad range of sizes and styles to suit a variety of experimental needs with Thermo Scientific™ Nunc™ Cell Culture/Petri Dishes
These cell culture/petri dishes are made of polystyrene.
These dishes receive the Thermo Scientific™ Nunclon™ Delta surface treatment, a proprietary surface modification that promotes maximum adhesion for a broad range of cell types.
Ordering information: Quality certificates are included in each case.
Customers Who Bought This Also Bought