WYPALL® L10 Utility-Wipers, Kimberly-Clark Professional®
Catalog #: CA21908-023
Supplier: Kimberly-Clark
Specifications
- W×L:22.9 x 26.7 cm (9 x 101/2")
- Color:White
- Environmentally Preferable:Sustainable Materials
- Cat. no.:CA21908-023
- Packaging:125 Wipers/Pop-Up® Box
- Supplier No.:05320
Specifications
About this item
One-ply wipers are strong, soft, highly absorbent, lint-free and odorless.
Special surface wipers are ideal for a variety of wiping jobs in the laboratory and in general industry applications. Made of one-ply (89002-976 is 2-ply) paper, wipers are strong, soft, highly absorbent, lint-free, odorless, and specially treated for wet strength. Items 21908-023 and 82002-918 are utility wipers. Items 89002-976 and 89208-628 are windshield wipers. All wipers meet EPA standards for minimum post-consumer waste content (wipers 40%).
- Specially treated for wet strength
- 89002-976 is 2-ply
Special surface wipers are ideal for a variety of wiping jobs in the laboratory and in general industry applications. Items 21908-023 and 82002-918 are utility wipers. Items 89002-976 and 89208-628 are windshield wipers.
Certifications: Meet EPA standards for minimum post-conusmer waste content (wipers 40%).
Customers Who Bought This Also Bought