Scott® Essential™ Hard Roll Towels, Kimberly-Clark Professional
Catalog #: CA21904-184
Supplier: Kimberly-Clark
Specifications
- Color:White
- Description:Essential™ hard roll towels
- Cat. no.:CA21904-184
- Supplier No.:02068
Specifications
About this item
The Scott® essential hard roll towels are high-capacity commercial paper towels compatible with most universal roll paper towel dispensers.
- 400 feet per roll, 12 rolls per case for a total of 4800 feet
- Reduce maintenance time, run-outs, and complaints with long-lasting bulk paper towels
- Compatible with many universal hard roll paper towel dispensers designed to hold 1.5" cores
- Highly absorbent commercial paper towels help reduce waste
- Paper towels come in space-saving cases for easy storage and handling
Scott® Essential™ hard roll towels are supplied on a roll with a core size of 1.5". They are compatible with a variety of Kimberly-Clark Professional dispensers and many universal towel dispensers. Plus, measuring 8"×400' (20.32 cm×121.9 m), they are specifically designed to reduce maintenance time, run-outs, and complaints. These absorbent recycled paper towels are designed for efficient general-purpose cleaning and drying.
Certifications: Eco Logo and FSC certified; meet EPA guidelines for minimum post-consumer waste.
Customers Who Bought This Also Bought