Falcon® Centrifuge Tubes, Conical Bottom, Corning
Catalog #: CA21008-918
Supplier: Corning
Specifications
- Cap Type:Dome seal
- Volume:15 ml
- Sterile:+
- Cat. no.:CA21008-918
- Packaging:50/Rack
- Maximum RCF:12000×g
- O.D.×L:17×120 mm
- Graduations:0.5 ml
- Supplier No.:352097
Specifications
About this item
Falcon conical tubes are easy-to-use, high quality tools to protect your precious samples. State-of-the-art design and manufacturing create tubes engineered to provide high strength, wide temperature stability, and to perform in your critical applications.
- Meets bioanalytical grade requirements
- Provide unsurpassed performance in critical research applications
- Industry leading centrifugation rating of 16000×g for 50 ml (polypropylene)
- Easy-to-read graduations
- Consistent biological and physical properties
- Ideal for long-term cryogenic storage of specimens at −80 °C (15 to 225 ml polypropylene tubes)
They will protect the samples during centrifugation, vortexing, and long term storage in the freezer.
Falcon tubes are designed for: High strength, non pyrogenicity, non toxicity, low protein binding, and quality packaging.
Packaging: The conical tubes are packaged in convenient reusable racks or compact environmentally-friendly bulk packs.
Customers Who Bought This Also Bought