Falcon® Multiwell Cell Culture Plates, Corning
CA15705-060
: Corning
- No. of wells:24
- Sterility:Sterile
- Well Volume:3.5 ml
- Description:Cell culture plate with lid
- Environmentally Preferable:
- Cat. no.:CA15705-060
- Packaging:1/tray
- Surface Treatment:Untreated
- Cell Growth Area:2.0 cm²
- Bottom Style:Flat bottom
- Supplier No.:351147
Standard tissue culture (TC) and Corning® Primaria™ surface treatments is available. These plates are provided with various colors to suit various detection methods.
- Crystal-grade virgin polystyrene
- Nonpyrogenic
- Sterilized by gamma irradiation
- Growth area and volume are nominal
Individual and ready-stack (RS) trays are PET (Code 1) and recyclable.
: Convenient, peel-open medical-style packaging for individual product presentation.
Frequently Bought Together