KIMTECH PURE® M3 Pouch-Style Face Masks, Kimberly-Clark Professional®
Catalog #: CA15628-191
Supplier: Kimberly-Clark
Specifications
- Sterility:Non sterile
- Cat. no.:CA15628-191
- Supplier No.:62484
Specifications
About this item
Comfortable, pouch-style mask features a large breathing chamber, soft white inner facing, and a gap guard to cover the neck.
- Available in non sterile or sterile format
- Recommended for ISO Class 3 or higher cleanroom environments
Meltblown polypropylene filter media provides bacteria filtration efficiency (BFE) of 99.3% and particle filtration efficiency (PFE) of 99.9%. Mask is secured with two knitted headbands. BICOSOF® inner fabric provides exceptional comfort.
Color: white.
Ordering information: Mask 15628-191 is packed 50 masks per bag, 6 bags per case, and double bagged. Mask 89166-186 is packed 20 masks per bag, 10 bags per case.
Customers Who Bought This Also Bought